
Engraving Cutter - Tip Radius, 0.1875"
Mfr # 964845
Zoro # G7211507
product price: $35.95
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0930" (3/32)
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
964845
Zoro #
G7211507
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0930" (3/32)
Split Length
0.3750" (3/8)
Radius
0.0025"
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90
Number of Flutes
1
Angle
45
Finish
UN
Measurement System
Inch
Type
II
Description
0.1875" (3/16) Shank DIA x 0.0025" Radius x 90° included Carbide Radius Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.