
Engraving Cutter - Tip Radius, 0.1875", Finish - Machining: AlTiN
Mfr # 964830-C3
Zoro # G7211936
product price: $43.29
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.1600"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
964830-C3
Zoro #
G7211936
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.1600"
Split Length
0.3750" (3/8)
Radius
0.0025"
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
60
Number of Flutes
1
Finish
C3
Angle
30
Measurement System
Inch
Type
II
Description
0.1875" (3/16) Shank DIA x 0.0025" Radius x 60° included Carbide Radius Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.