Zoro Homepage

Engraving Cutter - Tip Radius, 0.2500"

  • Mfr # 838116-C6

  • Zoro # G7180944


product price: $62.25
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2090"
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838116-C6
Zoro #
G7180944
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2090"
Radius
0.0075"

Details

Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Included Angle
60
Number of Flutes
2
Single End/Double End
Single End
Angle
30
Finish
C6
Coolant Through
No
Measurement System
Inch
Weldon Flat
N
Type
II

Description

0.2500" (1/4) Shank DIA x 0.0075" Radius x 60° included Carbide Radius Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.