
Engraving Cutter - Tip Radius, 0.2500", Length of Cut: 0.2060"
Mfr # 877316-C6
Zoro # G7140387
product price: $60.99
/eaKey Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2060"
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
877316-C6
Zoro #
G7140387
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2060"
Radius
0.0100"
Details
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Included Angle
60
Number of Flutes
2
Angle
30
Finish
C6
Measurement System
Inch
Type
II
Description
0.2500" (1/4) Shank DIA x 0.0100" Radius x 60° included Carbide Radius Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.