
Engraving Cutter - Tip Radius - Double-Ended, 0.1250"
Mfr # 828908-C3
Zoro # G7182886
product price: $53.29
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0610"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
828908-C3
Zoro #
G7182886
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0610"
Split Length
0.3750" (3/8)
Radius
0.0025"
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
90
Number of Flutes
1
Single End/Double End
Double Ended
Angle
45
Finish
C3
Coolant Through
No
Measurement System
Inch
Type
II
Weldon Flat
N
Description
0.1250" (1/8) Shank DIA x 0.0025" Radius x 90° included Carbide Radius Engraver DE, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.