
Engraving Cutter - Tipped Off, 0.1250"
Mfr # 990002
Zoro # G7133798
product price: $31.79
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0800"
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990002
Zoro #
G7133798
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0800"
Split Length
0.2000"
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
15
Number of Flutes
1
Finish
UN
Angle
7.5
Measurement System
Inch
Type
I
Flat on Part
0.0050"
Description
0.1250" (1/8) Shank DIA x 0.0050" Flat x 15° included Carbide Tipped Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.