Zoro Homepage

Engraving Cutter - Tipped Off, 0.1250"

  • Mfr # 993052

  • Zoro # G7154204


product price: $31.79
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0800"
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993052
Zoro #
G7154204
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0800"
Split Length
0.2000"

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
10
Number of Flutes
1
Finish
UN
Angle
5
Measurement System
Inch
Type
I
Flat on Part
0.0200"

Description

0.1250" (1/8) Shank DIA x 0.0200" Flat x 10° included Carbide Tipped Engraver, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.