
Engraving Cutter - Tipped Off, 0.2500"
Mfr # 25234-C3
Zoro # G7211525
product price: $44.29
/eaKey Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.4290"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25234-C3
Zoro #
G7211525
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.4290"
Split Length
0.5000" (1/2)
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
30
Number of Flutes
1
Angle
15
Finish
C3
Measurement System
Inch
Type
II
Flat on Part
0.0200"
Description
0.2500" (1/4) Shank DIA x 0.0200" Flat x 30° included Carbide Tipped Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.