Zoro Homepage

Engraving Cutter - Tipped Off, 0.2500"

  • Mfr # 30336-C3

  • Zoro # G7180716


product price: $41.15
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1100"
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30336-C3
Zoro #
G7180716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1100"
Split Length
0.3750" (3/8)

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
90
Number of Flutes
1
Single End/Double End
Single End
Angle
45
Finish
C3
Coolant Through
No
Measurement System
Inch
Center Cutting
N
Type
II
Weldon Flat
N
Chip-Breaker
N
Flat on Part
0.0300"

Description

0.2500" (1/4) Shank DIA x 0.0300" Flat x 90° included Carbide Tipped Engraver, 1 Flute, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.