Zoro Homepage

Engraving Cutter - Tipped Off

  • Mfr # 18232-C3

  • Zoro # G301021824


product price: $42.15
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2040"
Included Angle
60
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18232-C3
Zoro #
G301021824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2040"
Split Length
0.3750" (3/8)

Details

Included Angle
60
Number of Flutes
1
Angle
30
Measurement System
Inch
Finish
C3
Type
II
Flat on Part
0.0150" (1/64)

Description

0.2500" (1/4) Shank DIA x 0.0300" Flat x 60° included Carbide Tipped Engraver, 1 Flute, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.