
Engraving Cutter - Tipped Off - Double-Ended, 0.1250"
Mfr # 818208
Zoro # G7211148
product price: $39.45
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0600"
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
818208
Zoro #
G7211148
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0600"
Split Length
0.3750" (3/8)
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90
Number of Flutes
1
Single End/Double End
Double Ended
Finish
UN
Angle
45
Measurement System
Inch
Type
II
Flat on Part
0.0050"
Description
0.1250" (1/8) Shank DIA x 0.0050" Flat x 90° included Carbide Tipped Engraver DE, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.