
Engraving Cutter - Tipped Off - Helical Flute, 0.1875"
Mfr # 814712-C3
Zoro # G7195510
product price: $39.15
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0890"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
814712-C3
Zoro #
G7195510
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0890"
Split Length
0.0938"
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
90
Number of Flutes
1
Single End/Double End
Single End
Finish
C3
Angle
45
Coolant Through
No
Measurement System
Inch
Weldon Flat
N
Type
II
Flat on Part
0.0100"
Description
0.1875" (3/16) Shank DIA x 0.0100" Flat x 90° included Carbide Helical Tipped Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.