Zoro Homepage

Engraving Cutter - Tipped Off - Helical Flute, 0.1875"

  • Mfr # 824712-C3

  • Zoro # G7169726


product price: $40.15
/ea

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.1540"
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824712-C3
Zoro #
G7169726
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.1540"
Split Length
0.0938"

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
60
Number of Flutes
1
Single End/Double End
Single End
Finish
C3
Angle
30
Coolant Through
No
Measurement System
Inch
Weldon Flat
N
Type
II
Flat on Part
0.0100"

Description

0.1875" (3/16) Shank DIA x 0.0100" Flat x 60° included Carbide Helical Tipped Engraver, 1 Flute, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.