Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Cutter - Tipped Off - Helical Flute

  • Mfr # 814708-C8

  • Zoro # G401022493


product price: $32.99
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0580"
Included Angle
90
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814708-C8
Zoro #
G401022493
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0580"
Split Length
0.0625" (1/16)

Details

Included Angle
90
Number of Flutes
1
Measurement System
Inch
Angle
45
Finish
C8
Type
II
Flat on Part
0.0100"

Description

0.1250" (1/8) Shank DIA x 0.0100" Flat x 90° included Carbide Helical Tipped Engraver, 1 Flute, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.