Zoro Homepage

ER20 Nut

  • Mfr # 82463

  • Zoro # G411325218


product price: $52.85
/ea

Key Features

Type
ER20
Size
M25 x 1.5
Head Dia.
34.000 mm
Coating
UN
Max Torque
59 ft. lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82463
Zoro #
G411325218
UPC #
-
Country of Origin
United States

Dimensions

Size
M25 x 1.5
Head Dia.
34.000 mm
Nut Length
19.000 mm

Details

Type
ER20
Coating
UN
Max Torque
59 ft. lbs
Metric
Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.