Zoro Homepage

Hexalobe Cutter - Long Reach

  • Mfr # 792720-C6

  • Zoro # G501019508


product price: $59.35
/ea

Key Features

Cutter Dia.
0.0200" (.5 mm)
Finish
C6
Overall Length
1.5750"
Sizes Included
T15 / T20
Shank Dia.
0.1575" (4 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792720-C6
Zoro #
G501019508
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.0200" (.5 mm)
Overall Length
1.5750"
Sizes Included
T15 / T20
Shank Dia.
0.1575" (4 mm)
Length of Cut
0.0300"
Neck Dia.
0.0192"

Details

Finish
C6
Flutes
4
Reach
(3x)
LOC Multiple
(1.5x)
Overall Reach
0.0600"
SAE or Metric
SAE

Description

0.0200" (.5 mm) Cutter DIA x 0.0300" Length of Cut x 0.0600" Reach Carbide Hexalobe Cutter, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.