High Helix End Mill for Aluminum Alloys - Ball, 0.0150" (1/64)

  • Mfr # 997807

  • Zoro # G7114085


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0120"
Shank Dia.
3/16"
Neck Dia.
0.0210"
Milling Dia.
1/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997807
Zoro #
G7114085
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0120"
Shank Dia.
3/16"
Neck Dia.
0.0210"
Milling Dia.
1/64"
Overall Length
2.0000" (2)
Cutter Dia.
0.0150" (1/64)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Overall Reach
0.2690"
LOC Multiple
(0.8x)
Tapered Reach
0.1250" (1/8)
Type
I
Neck Angle
1.5
SAE or Metric
SAE
Coating
UN

Description

0.0150" (1/64) Cutter DIA x 0.0120" Length of Cut x 1.5° 0.2690" Taper Reach Carbide Ball End Mill for Aluminum Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.