High Helix End Mill for Aluminum Alloys - Ball, 0.0150" (1/64), Number of Flutes: 2
- Mfr # 997814-C8
- Zoro # G7115990
product price:
$
120.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.0120"
Shank Dia.
3/16"
Neck Dia.
0.0270"
Overall Length
2.0000" (2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 997814-C8
- Zoro #
- G7115990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.0120"
- Shank Dia.
- 3/16"
- Neck Dia.
- 0.0270"
- Overall Length
- 2.0000" (2)
- Milling Dia.
- 1/64"
- Shank Diameter
- 0.1875" (3/16)
- Cutter Dia.
- 0.0150" (1/64)
Details
- Number of Flutes
- 2
- Finish - Machining
- ZrN
- Material - Machining
- Carbide
- Neck Angle
- 1.5
- Tapered Reach
- 0.2500" (1/4)
- Type
- I
- LOC Multiple
- (0.8x)
- SAE or Metric
- SAE
- Overall Reach
- 0.3890"
- Coating
- C8
Description
0.0150" (1/64) Cutter DIA x 0.0120" Length of Cut x 1.5° 0.3890" Taper Reach Carbide Ball End Mill for Aluminum Alloys, 2 Flutes, TiB2 Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.