High Helix End Mill for Aluminum Alloys - Ball, 0.0150" (1/64), Shank Dia.: 1/8"

  • Mfr # 27815

  • Zoro # G7121329


product price:  $53.45
/ea

Key Features

Number of Flutes
2
Length of Cut
0.0450"
Shank Dia.
1/8"
Milling Dia.
1/64"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27815
Zoro #
G7121329
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0450"
Shank Dia.
1/8"
Milling Dia.
1/64"
Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0150" (1/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0150" (1/64) Cutter DIA x 0.0450" Length of Cut Carbide 45° Helix Ball End Mill, 2 Flutes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.