High Helix End Mill for Aluminum Alloys - Ball, 0.0310" (1/32)

  • Mfr # 27831-C7

  • Zoro # G7211105


product price: $43.75
/ea

Key Features

Number of Flutes
2
Length of Cut
0.0930" (3/32)
Shank Dia.
1/8"
Milling Dia.
1/32"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27831-C7
Zoro #
G7211105
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0930" (3/32)
Shank Dia.
1/8"
Milling Dia.
1/32"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0310" (1/32)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ZrN
SAE or Metric
SAE
Coating
C7
LOC Multiple
(3x)

Description

0.0310" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut Carbide 45° Helix Ball End Mill, 2 Flutes, ZrN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.