High Helix End Mill for Aluminum Alloys - Ball, 0.0470" (3/64)

  • Mfr # 997835-C8

  • Zoro # G7115029


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0380"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
3/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997835-C8
Zoro #
G7115029
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0380"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
3/64"
Neck Dia.
0.0650"
Cutter Dia.
0.0470" (3/64)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
2
Finish - Machining
ZrN
Material - Machining
Carbide
Neck Angle
1.5
LOC Multiple
(0.8x)
Type
I
Overall Reach
0.4810"
Coating
C8
SAE or Metric
SAE
Tapered Reach
0.3750" (3/8)

Description

0.0470" (3/64) Cutter DIA x 0.0380" Length of Cut x 1.5° 0.4810" Taper Reach Carbide Ball End Mill for Aluminum Alloys, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.