Zoro Homepage

High Helix End Mill for Aluminum Alloys - Ball, 0.0620" (1/16)

  • Mfr # 995621

  • Zoro # G7185537


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0500"
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995621
Zoro #
G7185537
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0500"
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/16"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.0620" (1/16)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Type
II
SAE or Metric
SAE
Overall Reach
0.8160"
Coating
UN
Neck Angle
7
LOC Multiple
(0.8x)

Description

0.0620" (1/16) Cutter DIA x 0.0500" Length of Cut x 7° 0.8160" Taper Reach Carbide Ball End Mill for Aluminum Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.