High Helix End Mill for Aluminum Alloys - Ball, 0.0620" (1/16), Number of Flutes: 2
- Mfr # 997849-C8
- Zoro # G7121259
product price:
$
103.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.0500"
Shank Dia.
3/16"
Neck Dia.
0.0860"
Milling Dia.
1/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 997849-C8
- Zoro #
- G7121259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.0500"
- Shank Dia.
- 3/16"
- Neck Dia.
- 0.0860"
- Milling Dia.
- 1/16"
- Overall Length
- 2.0000" (2)
- Cutter Dia.
- 0.0620" (1/16)
- Shank Diameter
- 0.1875" (3/16)
Details
- Number of Flutes
- 2
- Finish - Machining
- ZrN
- Material - Machining
- Carbide
- Overall Reach
- 0.5880"
- Coating
- C8
- SAE or Metric
- SAE
- Type
- I
- LOC Multiple
- (0.8x)
- Neck Angle
- 1.5
- Tapered Reach
- 0.5000" (1/2)
Description
0.0620" (1/16) Cutter DIA x 0.0500" Length of Cut x 1.5° 0.5880" Taper Reach Carbide Ball End Mill for Aluminum Alloys, 2 Flutes, TiB2 Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.