This item is Discontinued.

Harvey Tool High Helix End Mill for Aluminum Alloys - Ball, 0.0700", Number of Flutes: 2 27870-C8

High Helix End Mill for Aluminum Alloys - Ball, 0.0700", Number of Flutes: 2 (Discontinued)

  • Mfr # 27870-C8
  • Zoro # G7211665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27870-C8
Zoro #
G7211665
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2100"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0700"
Cutter Dia.
0.0700"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Finish - Machining
ZrN
Material - Machining
Carbide
LOC Multiple
(3x)
SAE or Metric
SAE
Coating
C8

Description

0.0700" Cutter DIA x 0.2100" Length of Cut Carbide 45° Helix Ball End Mill, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.