High Helix End Mill for Aluminum Alloys - Ball, 0.0780" (5/64)

  • Mfr # 995628-C8

  • Zoro # G7187506


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0620" (1/16)
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995628-C8
Zoro #
G7187506
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0620" (1/16)
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/64"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.0780" (5/64)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ZrN
Type
II
Neck Angle
7
Coating
C8
Overall Reach
0.7620"
SAE or Metric
SAE
LOC Multiple
(0.8x)

Description

0.0780" (5/64) Cutter DIA x 0.0620" (1/16) Length of Cut x 7° 0.7620" Taper Reach Carbide Ball End Mill for Aluminum Alloys, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.