Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Helix End Mill for Aluminum Alloys - Ball, 0.0930" (3/32)

  • Mfr # 925072-C8

  • Zoro # G7093164


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0740"
Shank Dia.
3/16"
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925072-C8
Zoro #
G7093164
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0740"
Shank Dia.
3/16"
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/32"
Neck Dia.
0.1300"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.0930" (3/32)

Details

Number of Flutes
2
Finish - Machining
ZrN
Material - Machining
Carbide
Type
I
SAE or Metric
SAE
Tapered Reach
1.1250" (1-1/8)
Neck Angle
1
Coating
C8
Overall Reach
1.1750"
LOC Multiple
(0.8x)

Description

0.0930" (3/32) Cutter DIA x 0.0740" Length of Cut x 1° 1.1750" Taper Reach Carbide Ball End Mill for Aluminum Alloys, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.