High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8)

  • Mfr # 925091-C8

  • Zoro # G7169069


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1000"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925091-C8
Zoro #
G7169069
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1000"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
1/8"
Neck Dia.
0.1560" (5/32)
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ZrN
Type
I
Neck Angle
1
Coating
C8
LOC Multiple
(0.8x)
SAE or Metric
SAE
Tapered Reach
1.0000" (1)
Overall Reach
1.0270"

Description

0.1250" (1/8) Cutter DIA x 0.1000" Length of Cut x 1° 1.0270" Taper Reach Carbide Ball End Mill for Aluminum Alloys, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.