
High Helix End Mill for Aluminum Alloys - Ball, 0.1562" (5/32), Number of Flutes: 2
Mfr # 27910-C8
Zoro # G7092419
product price: $49.99
/eaKey Features
Number of Flutes
2
Length of Cut
0.5620" (9/16)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
5/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
27910-C8
Zoro #
G7092419
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5620" (9/16)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
5/32"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)
Details
Number of Flutes
2
Finish - Machining
ZrN
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(3x)
Coating
C8
Description
0.1562" (5/32) Cutter DIA x 0.5620" (9/16) Length of Cut Carbide 45° Helix Ball End Mill, 2 Flutes, TiB2 Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.