Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Helix End Mill for Aluminum Alloys - Ball, 0.1875" (3/16)

  • Mfr # 996674-C8

  • Zoro # G7244547


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1500"
Shank Dia.
3/8"
Overall Length
4.0000" (4)
Milling Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996674-C8
Zoro #
G7244547
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1500"
Shank Dia.
3/8"
Overall Length
4.0000" (4)
Milling Dia.
3/16"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
2
Finish - Machining
ZrN
Material - Machining
Carbide
Neck Angle
3
Coating
C8
Tapered Reach
1.9390"
SAE or Metric
SAE
Type
II
LOC Multiple
(0.8x)
Overall Reach
1.9390"

Description

0.1875" (3/16) Cutter DIA x 0.1500" Length of Cut x 3° 1.9390" Taper Reach Carbide Ball End Mill for Aluminum Alloys, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.