High Helix End Mill for Aluminum Alloys - Ball, 0.2500" (1/4)

  • Mfr # 996092-C8

  • Zoro # G7178318


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.2000"
Shank Dia.
3/8"
Milling Dia.
1/4"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996092-C8
Zoro #
G7178318
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2000"
Shank Dia.
3/8"
Milling Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3750" (3/8)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ZrN
Neck Angle
5
Type
II
SAE or Metric
SAE
Overall Reach
0.9140"
LOC Multiple
(0.8x)
Tapered Reach
0.9140"
Coating
C8

Description

0.2500" (1/4) Cutter DIA x 0.2000" Length of Cut x 5° 0.9140" Taper Reach Carbide Ball End Mill for Aluminum Alloys, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.