
High Helix End Mill for Aluminum Alloys - Square, 0.0470" (3/64), Length of Cut: 1/4"
Mfr # 932047-C8
Zoro # G7081149
product price: $59.45
/eaKey Features
Number of Flutes
2
Length of Cut
0.2500" (1/4)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Finish - Machining
ZrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
932047-C8
Zoro #
G7081149
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2500" (1/4)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/64"
Cutter Dia.
0.0470" (3/64)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Finish - Machining
ZrN
Material - Machining
Carbide
Coating
C8
SAE or Metric
SAE
LOC Multiple
(5x)
Description
0.0470" (3/64) Cutter DIA x 0.2500" (1/4) Length of Cut Carbide 45° Helix Square End Mill, 2 Flutes, TiB2 Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.