High Helix End Mill for Aluminum Alloys - Square, 0.0470" (3/64), Number of Flutes: 2
- Mfr # 24147-C7
- Zoro # G7052640
product price:
$
49.39
/ea
Key Features
Number of Flutes
2
Length of Cut
0.1410"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
3/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24147-C7
- Zoro #
- G7052640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.1410"
- Shank Dia.
- 1/8"
- Overall Length
- 1.5000" (1-1/2)
- Milling Dia.
- 3/64"
- Shank Diameter
- 0.1250" (1/8)
- Cutter Dia.
- 0.0470" (3/64)
Details
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- ZrN
- SAE or Metric
- SAE
- LOC Multiple
- (3x)
- Coating
- C7
Description
0.0470" (3/64) Cutter DIA x 0.1410" Length of Cut Carbide 45° Helix Square End Mill, 2 Flutes, ZrN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.