Zoro Homepage

High Helix End Mill for Aluminum Alloys - Square, 0.1875" (3/16)

  • Mfr # 935612

  • Zoro # G7260464


product price: $25.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.2850"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935612
Zoro #
G7260464
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2850"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(1.5x)
SAE or Metric
SAE
Coating
UN

Description

0.1875" (3/16) Cutter DIA x 0.2850" Length of Cut Carbide 45° Helix Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.