
High Helix End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Length of Cut: 5/8"
Mfr # 24212-C7
Zoro # G7041425
product price: $42.29
/eaKey Features
Number of Flutes
2
Length of Cut
0.6250" (5/8)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
24212-C7
Zoro #
G7041425
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.6250" (5/8)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ZrN
LOC Multiple
(3x)
Coating
C7
SAE or Metric
SAE
Description
0.1875" (3/16) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide 45° Helix Square End Mill, 2 Flutes, ZrN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.