Zoro Homepage

High Helix End Mill for Medium Alloy Steels - Ball, 0.0150" (1/64)

  • Mfr # 36901-C6

  • Zoro # G7113166


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0120"
Shank Dia.
3/16"
Milling Dia.
1/64"
Neck Dia.
0.0300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36901-C6
Zoro #
G7113166
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0120"
Shank Dia.
3/16"
Milling Dia.
1/64"
Neck Dia.
0.0300"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0150" (1/64)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Neck Angle
3
Coating
C6
Tapered Reach
0.1560" (5/32)
LOC Multiple
(0.8x)
SAE or Metric
SAE
Type
I
Overall Reach
0.2920"

Description

0.0150" (1/64) Cutter DIA x 0.0120" Length of Cut x 3° 0.2920" Taper Reach Carbide Ball End Mill for Medium Alloy Steels, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.