Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Helix End Mill for Medium Alloy Steels - Ball, 0.0150" (1/64)

  • Mfr # 66678-C6

  • Zoro # G7131725


product price: $73.59
/ea

Key Features

Number of Flutes
2
Length of Cut
0.0120"
Shank Dia.
3/16"
Milling Dia.
1/64"
Neck Dia.
0.0580"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66678-C6
Zoro #
G7131725
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0120"
Shank Dia.
3/16"
Milling Dia.
1/64"
Neck Dia.
0.0580"
Overall Length
2.0000" (2)
Cutter Dia.
0.0150" (1/64)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Neck Angle
7
SAE or Metric
SAE
Type
I
Tapered Reach
0.1870" (3/16)
Coating
C6
LOC Multiple
(0.8x)
Overall Reach
0.2990"

Description

0.0150" (1/64) Cutter DIA x 0.0120" Length of Cut x 7° 0.2990" Taper Reach Carbide Ball End Mill for Medium Alloy Steels, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.