Zoro Homepage

High Helix End Mill for Medium Alloy Steels - Ball, 0.0200", Material - Machining: Carbide

  • Mfr # 40020-C6

  • Zoro # G7203405


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0160"
Shank Dia.
3/16"
Milling Dia.
0.0200"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40020-C6
Zoro #
G7203405
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0160"
Shank Dia.
3/16"
Milling Dia.
0.0200"
Overall Length
2.0000" (2)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.0200" (.5 mm)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coating
C6
Overall Reach
0.6980"
LOC Multiple
(0.8x)
Neck Angle
7
SAE or Metric
SAE
Type
II

Description

0.0200" Cutter DIA x 0.0160" Length of Cut x 7° 0.6980" Taper Reach Carbide Ball End Mill for Medium Alloy Steels, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.