Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Helix End Mill for Medium Alloy Steels - Ball, 0.0390"

  • Mfr # 38921-C6

  • Zoro # G7140265


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0310" (1/32)
Shank Dia.
3/16"
Neck Dia.
0.1430"
Milling Dia.
0.0390"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38921-C6
Zoro #
G7140265
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0310" (1/32)
Shank Dia.
3/16"
Neck Dia.
0.1430"
Milling Dia.
0.0390"
Overall Length
2.0000" (2)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.0390" (1 mm)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Tapered Reach
0.6250" (5/8)
Type
I
SAE or Metric
SAE
Coating
C6
Neck Angle
5
LOC Multiple
(0.8x)
Overall Reach
0.6640"

Description

0.0390" Cutter DIA x 0.0310" (1/32) Length of Cut x 5° 0.6640" Taper Reach Carbide Ball End Mill for Medium Alloy Steels, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.