Zoro Homepage

High Helix End Mill for Medium Alloy Steels - Ball, 0.0620" (1/16)

  • Mfr # 37362-C6

  • Zoro # G7114024


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0500"
Shank Dia.
1/4"
Milling Dia.
1/16"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37362-C6
Zoro #
G7114024
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0500"
Shank Dia.
1/4"
Milling Dia.
1/16"
Overall Length
3.0000" (3)
Cutter Dia.
0.0620" (1/16)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
2
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Overall Reach
1.8430" (1-27/32)
LOC Multiple
(0.8x)
Coating
C6
Neck Angle
3
Type
II
SAE or Metric
SAE

Description

0.0620" (1/16) Cutter DIA x 0.0500" Length of Cut x 3° 1.8430" (1-27/32) Taper Reach Carbide Ball End Mill for Medium Alloy Steels, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.