Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Helix End Mill for Medium Alloy Steels - Ball, 0.0930" (3/32)

  • Mfr # 19064-C6

  • Zoro # G7127069


product price: $71.75
/ea

Key Features

Number of Flutes
2
Length of Cut
0.0740"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Neck Dia.
0.1280"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19064-C6
Zoro #
G7127069
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0740"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Neck Dia.
0.1280"
Milling Dia.
3/32"
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
2
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Neck Angle
1.5
Type
I
LOC Multiple
(0.8x)
SAE or Metric
SAE
Overall Reach
0.8010"
Coating
C6
Tapered Reach
0.7500" (3/4)

Description

0.0930" (3/32) Cutter DIA x 0.0740" Length of Cut x 1.5° 0.8010" Taper Reach Carbide Ball End Mill for Medium Alloy Steels, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.