Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Helix End Mill for Medium Alloy Steels - Ball, 0.1090" (7/64)

  • Mfr # 37402-C6

  • Zoro # G7117515


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0870"
Shank Dia.
1/4"
Overall Length
3.0000" (3)
Milling Dia.
7/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37402-C6
Zoro #
G7117515
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0870"
Shank Dia.
1/4"
Overall Length
3.0000" (3)
Milling Dia.
7/64"
Cutter Dia.
0.1090" (7/64)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
2
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(0.8x)
SAE or Metric
SAE
Coating
C6
Neck Angle
3
Overall Reach
1.4320"
Type
II

Description

0.1090" (7/64) Cutter DIA x 0.0870" Length of Cut x 3° 1.4320" Taper Reach Carbide Ball End Mill for Medium Alloy Steels, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.