Zoro Homepage

High Helix End Mill for Medium Alloy Steels - Ball, 0.1250" (1/8)

  • Mfr # 40908-C6

  • Zoro # G7185144


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1000"
Shank Dia.
3/8"
Milling Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40908-C6
Zoro #
G7185144
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1000"
Shank Dia.
3/8"
Milling Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
2
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Overall Reach
1.1180"
Type
II
LOC Multiple
(0.8x)
SAE or Metric
SAE
Neck Angle
7
Coating
C6

Description

0.1250" (1/8) Cutter DIA x 0.1000" Length of Cut x 7° 1.1180" Taper Reach Carbide Ball End Mill for Medium Alloy Steels, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.