High Helix End Mill for Medium Alloy Steels - Ball 0.1250" (1/8) Cutter DIA x 0.1000" Length of Cut

  • Mfr # 773908-C6

  • Zoro # G602588644


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1000"
Shank Dia.
0.3750" (3/8)
Cutting Dia.
0.1250" (1/8)
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
773908-C6
Zoro #
G602588644
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1000"
Shank Dia.
0.3750" (3/8)
Cutting Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
2
Finish
C6
LOC Multiple
(0.8x)
SAE or Metric
SAE
Neck Angle
15
Overall Reach
0.5670"
Type
II

Description

0.1250" (1/8) Cutter DIA x 0.1000" Length of Cut x 15° 0.5670" Taper Reach Carbide Ball End Mill for Medium Alloy Steels, 2 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.