Shop HARVEY TOOL
See all product information
Create Account
High Helix End Mill for Medium Alloy Steels - Ball, 0.1870" (3/16)
- Mfr # 922312-C6
- Zoro # G7213056
product price:
$
178.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.1500"
Shank Dia.
3/8"
Overall Length
4.0000" (4)
Milling Dia.
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 922312-C6
- Zoro #
- G7213056
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- AlTiN Nano
- LOC Multiple
- (0.8x)
- Overall Reach
- 1.2220"
- Type
- II
- Coating
- C6
- Neck Angle
- 5
- SAE or Metric
- SAE
Dimensions
- Length of Cut
- 0.1500"
- Shank Dia.
- 3/8"
- Overall Length
- 4.0000" (4)
- Milling Dia.
- 3/16"
- Shank Diameter
- 0.3750" (3/8)
- Cutter Dia.
- 0.1870"
Description
0.1870" (3/16) Cutter DIA x 0.1500" Length of Cut x 5° 1.2220" Taper Reach Carbide Ball End Mill for Medium Alloy Steels, 2 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.