High Performance Drill for Aluminum Alloys, 0.397 mm, Number of Flutes: 3

  • Mfr # AVA0156-C8

  • Zoro # G7254776


product price:  $55.35
/ea

Key Features

Overall Length
50.000 mm
Drill Bit Size
0.397 mm
Point Angle
130 Degrees
Flute Length
1.900 mm
Shank Diameter
3.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVA0156-C8
Zoro #
G7254776
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.000 mm
Drill Bit Size
0.397 mm
Flute Length
1.900 mm
Shank Diameter
3.000 mm
Drill Size
0.397 mm

Details

Point Angle
130 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
ZrN
Coolant Through
No
End Type- Holemaking
Single Ended
Single End/Double End
Single End
Chip-Breaker
N
LOC Multiple
(3x)
Center Cutting
N

Description

0.397 mm Drill DIA x 1.900 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.