Zoro Homepage

High Performance Drill for Aluminum Alloys, 2.374 mm

  • Mfr # BAF0935-C8

  • Zoro # G7211114


product price: $61.19
/ea

Key Features

Overall Length
63.000 mm
Point Angle
130 Degrees
Flute Length
16.000 mm
Shank Diameter
4.000 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAF0935-C8
Zoro #
G7211114
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.000 mm
Drill Bit Size
2.374 mm
Flute Length
16.000 mm
Shank Diameter
4.000 mm
Drill Size
2.374 mm

Details

Point Angle
130 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
ZrN
LOC Multiple
(5x)

Description

2.374 mm Drill DIA x 16.000 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.