High Performance Drill for Aluminum Alloys 3.200 mm Drill DIAx31.000 mm Flute L Carbide

  • Mfr # CBG1260-C8

  • Zoro # G602588170


product price:  $85.69
/ea
Free Shipping & Returns

Key Features

Overall Length
75.000 mm
Point Angle
130
Flute Length
31.000 mm
Number of Flutes
3
Drill Size
3.200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG1260-C8
Zoro #
G602588170
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75.000 mm
Flute Length
31.000 mm
Drill Size
3.200 mm

Details

Point Angle
130
Number of Flutes
3
LOC Multiple
(8x)

Description

3.200 mm Drill DIA x 31.000 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.