
High Performance Drill for Aluminum Alloys, 5.219 mm, Number of Flutes: 3
Mfr # DQW2055-C8
Zoro # G7266509
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.000 mm
Point Angle
130 Degrees
Flute Length
72.000 mm
Shank Diameter
6.000 mm
Number of Flutes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DQW2055-C8
Zoro #
G7266509
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
125.000 mm
Drill Bit Size
5.219 mm
Flute Length
72.000 mm
Shank Diameter
6.000 mm
Drill Size
5.219 mm
Details
Point Angle
130 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
ZrN
Coolant Through
No
End Type- Holemaking
Single Ended
Single End/Double End
Single End
LOC Multiple
(12x)
Center Cutting
N
Chip-Breaker
N
Description
5.219 mm Drill DIA x 72.000 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.