Zoro Homepage

High Performance Drill for Composite, 1.250 mm, Number of Flutes: 2

  • Mfr # BSW0492-C4

  • Zoro # G7084980


product price: $65.59
/ea

Key Features

Overall Length
50.000 mm
Point Angle
90 Degrees
Flute Length
8.500 mm
Shank Diameter
3.000 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSW0492-C4
Zoro #
G7084980
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.000 mm
Drill Bit Size
1.250 mm
Flute Length
8.500 mm
Shank Diameter
3.000 mm
Drill Size
1.250 mm

Details

Point Angle
90 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
LOC Multiple
(5x)

Description

1.250 mm Drill DIA x 8.500 mm Flute Length Carbide HP Drill for Composites, 2 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.