Zoro Homepage

High Performance Drill for Diamond, 4.851 mm

  • Mfr # BCF1910

  • Zoro # G7233137


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Overall Length
75.000 mm
Point Angle
130 Degrees
Flute Length
32.000 mm
Shank Diameter
6.000 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCF1910
Zoro #
G7233137
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
75.000 mm
Drill Bit Size
4.851 mm
Flute Length
32.000 mm
Shank Diameter
6.000 mm
Drill Size
4.851 mm

Details

Point Angle
130 Degrees
Number of Flutes
2
Finish - Machining
Uncoated
Coolant Through
No
End Type- Holemaking
Single Ended
Single End/Double End
Single End
Secondary Point Angle
90
LOC Multiple
(5x)
Center Cutting
N
Chip-Breaker
N

Description

4.851 mm Drill DIA x 32.000 mm Flute Length PCD HP Drill for Composites, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.